
- Solenoid Valve
- Cartridge Only Port Type
- Direct Acting Actuation
Temperature Range [Min] | -40 °F |
Cavity | C-10-4 |
Series | 10 Series |
Valve Material | Cartridge only |
Housing Material | Aluminum |
Pressure [Max] | 3000 psi |
No. of Housing Ports | 4 |
Watt Rating | 23 W |
Model No. | SV9-10-A-M-0-J12DN |
Port Type | Cartridge Only |
Actuation | Direct Acting |
Connector Type | Deutsch Male |
Flow [Max] | 5 gal/min |
Valve Voltage Rating | 12 VDC |
Recommend Filtration Level | 18/16/13 microns |
No. of Valve Ports | 4 |
Installation | Screw-in Cartridge |
Seal Material | Buna-N |
Temperature Range [Max] | 248 °F |
Weight | 0.0 LB |
