
- Solenoid Valve
- 2-Way, 2-Position, Normally Closed Valve Type
Valve Voltage Rating | 24 VDC |
Valve Type | 2-Way, 2-Position, Normally Closed |
Pressure [Max] | 5000 psi |
Housing Material | Steel |
Flow [Max] | 6 gal/min |
Seal Material | Buna-N |
Connector Type | Deutsch Male |
Model No. | SV11-10-C-S6T-H24DN |
Weight | 0.0 LB |
