
- Solenoid Valve
- SAE Port Type
Temperature Range [Max] | 248 °F |
Installation | Screw-in Cartridge |
Recommend Filtration Level | 18/16/13 microns |
Housing Material | Aluminum |
Port Type | SAE |
Valve Torque into Cavity | 128 to 155 Nm |
Pressure [Max] | 3000 psi |
Temperature Range [Min] | -40 °F |
Valve Voltage Rating | 12 VDC |
Manual Override | Push Type Override |
Model No. | SV3-20-0P-A-12H-J12DQ |
No. of Housing Ports | 2 |
Flow [Max] | 60 gal/min |
Seal Material | Buna-N |
Series | J Series |
No. of Valve Ports | 2 |
Connector Type | Spade |
Watt Rating | 23 W |
Cavity | C-20-2 |
Port Size | SAE-12 |
Weight | 0.0 LB |
