
- Flow Control Valve
- Flow Control Type
- PCS13-12 Series
Temperature Range [Max] | 248 °F |
Recommend Filtration Level | 18/16/13 microns |
Series | PCS13-12 |
Seal Material | Buna-N |
Model No. | PCS13-12N-0-0-160-00 |
Temperature Range [Min] | -40 °F |
Type | Flow Control |
Installation | Screw-in Cartridge |
Weight | 0.0 LB |
