
- Logic Element Valve
- Differential Pressure Sensing Valve Type
- SAE Port Type
- Pressure Reducing, Normally Open Spool Function
- Differential Pressure Operation
Cavity | C-10-3S |
No. of Valve Ports | 3 |
No. of Housing Ports | 3 |
Port Size | 9.525 |
Temperature Range [Min] | -40 °F |
Port Type | SAE |
Temperature Range [Max] | 248 °F |
Seal Material | Buna-N |
Leakage | 82 cc/min |
Valve Type | Differential Pressure Sensing Valve |
Model No. | DPS2-10-R-S-6T-80 |
Pilot Ratio | 1:1 |
Pressure [Max] | 5000 psi |
Housing Material | Aluminum |
Operation | Differential Pressure |
Valve Material | Steel |
Recommend Filtration Level | 18/16/13 microns |
Function | Pressure Reducing, Normally Open Spool |
Installation | Screw-in Cartridge |
Weight | 0.0 LB |
