
- Check Valve
- Poppet Style
- 4 mm Size
- Cartridge Only Port Type
- Direct Acting Operation
Series | CV3-4 |
Seal Material | Viton |
Temperature Range [Max] | 248 °F |
Cracking Pressure | 5 psi |
Installation | Screw-in Cartridge |
Cavity | C-8-2 |
Housing | No |
Recommend Filtration Level | 18/16/13 microns |
Flow [Max] | 8 gal/min |
Temperature Range [Min] | -40 °F |
No. of Housing Ports | 2 |
Pressure Setting | 5 psi |
Leakage | 0.25 cc/min |
Pressure [Max] | 5000 psi |
No. of Valve Ports | 2 |
Port Type | Cartridge Only |
Style | Poppet |
Operation | Direct Acting |
Pilot Piston Seal | No |
Size | 4 mm |
Model No. | CV3-4V-P-0-5 |
Compatible Fluids | MIL–H–5606, SAE 10, SAE 20, etc |
Orifice Size | 0.34 in |
Weight | 0.0 LB |
