
- Check Valve
- Poppet Style
- 10 mm Size
- SAE Port Type
Style | Poppet |
Size | 10 mm |
Cracking Pressure | 3 psi |
Port Size | SAE-6 |
Seal Material | Buna-N |
Model No. | CV3-10-P-S6T-3 |
Port Type | SAE |
Housing Material | Steel |
Series | CV3-10 |
Flow [Max] | 20 gal/min |
Weight | 0.0 LB |
