
- Check Valve
- Poppet Style
- 16 mm Size
- Cartridge Only Port Type
- Direct Acting Operation
Cavity | C-12-2 |
Cracking Pressure | 5 psi |
Model No. | CV11-16V-P-0-5 |
Temperature Range [Max] | 248 °F |
Compatible Fluids | MIL–H–5606, SAE 10, SAE 20, etc |
Leakage | 0.25 cc/min |
Size | 16 mm |
Housing | No |
Installation | Screw-in Cartridge |
Orifice Size | 1.122 in |
Operation | Direct Acting |
Pressure Setting | 5 psi |
Pilot Piston Seal | No |
No. of Housing Ports | 2 |
Port Type | Cartridge Only |
Temperature Range [Min] | -40 °F |
Series | CV11-16 |
Pressure [Max] | 5000 psi |
Style | Poppet |
Flow [Max] | 30 gal/min |
Recommend Filtration Level | 18/16/13 microns |
Seal Material | Viton |
No. of Valve Ports | 2 |
Weight | 0.0 LB |
