
- Check Valve
- Poppet Style
- 10 mm Size
- Cartridge Only Port Type
Series | CV6-10 |
Port Type | Cartridge Only |
Model No. | CV6-10-P-0-40-040-07 |
Style | Poppet |
Housing Material | Cartridge Only |
Orifice Size | 0.04 in |
Size | 10 mm |
Flow [Max] | 20 gal/min |
Port Size | SAE-12 |
Cracking Pressure | 40 psi |
Seal Material | Buna-N |
Housing | No |
Weight | 0.0 LB |
