
- Check Valve
- Poppet Style
- 10 mm Size
- SAE Port Type
Series | CV1-10 |
Size | 10 mm |
Housing Material | Aluminum |
Flow [Max] | 12 gal/min |
Port Size | SAE-6 |
Cracking Pressure | 100 psi |
Model No. | CV1-10-P-A6H-100 |
Seal Material | Buna-N |
Port Type | SAE |
Style | Poppet |
Weight | 0.0 LB |
