
- Pressure Relief Valve
- 500 to 2000 psi Pressure Adjustment Range
- 8 gal/min Maximum Flow
Adjustment | Yes |
No. of Stages | Single Stage |
Seal Material | Viton |
Pressure [Max] | 3,000 psi |
Valve Mount Type | Subplate/Manifold Mounted |
Pressure Adjustment Range (psi) | 500 to 2,000 |
Manual Override | No |
Flow [Max] | 8.00 gal/min |
Performance | Standard Performance |
Model No. | F3-CG-03-C-10 |
Remote | No |
Body Material | Cast Iron |
Valve Type | Pressure Relief |
Fluid Cleanliness | 19/17/14 micron |
Adjustment Type | Screw |
Actuation Option | Proportional |
Weight | 3.0 LB |
