
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Voltage & Frequency | 115 VAC - 60 Hz |
AC/DC | AC |
Pressure [Max] | 3000 psi |
Reducer Module | N/A |
Pilot/Drain | None |
Overrides | No Overrides |
Spool Spring Arrangement Code | C |
Valve Type | Standard-Duty |
Port T Pressure Rating | 1000 psi |
Seal Material | Buna-N |
Crossover | All Ports Open, Restricted |
Pilot Valve Type | N/A |
Actuator Type | Solenoid |
Design No. | 50 |
Solenoid | Double |
Port Restrictor Plugs | None |
Tank Port Rating | 1000 |
Mechanical Options Code | None |
NFPA Size | D05 |
Indicator Lights | Yes |
Operation | Solenoid Operated |
Electrical Options | None |
Function | 3-Position Spring Centered |
Model No. | DG4S4L-018C-50 |
Mechanical Options | None |
Spool Code | 8 |
Surge Suppressor/Damper | None |
Cycle Rate [Max] | N/A |
Pressure Port Check Valve Pressure | N/A |
Center Position | P to T, A & B Blocked |
Solenoid Air Gap Code | None |
Coil Type | No Coil |
Electrical Connection | Ground Terminal |
Response Type | Standard Response |
Electrical Options Code | L |
Coil Rating Code | None |
Rated Flow [Max] | 20 gal/min |
Flow Direction Code | 4 |
Weight | 10.0 LB |
