
- Pressure Relief Valve
- Pressure Relief Valve Type
- 500 to 2000 psi Pressure Adjustment Range
Pressure [Max] | 2000 psi |
Remote | No |
Valve Mount Type | Flange Connection |
Adjustment | Yes |
Adjustment Type | Knob |
Fluid Cleanliness | 20/18/15 micron |
Leakage | Standard |
Valve Type | Pressure Relief |
Compatible Fluids | Phosphate Ester Fluids |
Seal Material | Viton |
Switch Connector | No |
Pressure Adjustment Range (psi) | 500 to 2,000 |
Model No. | F3-CF-16-C-10 |
Weight | 33.0 LB |
