
- Pressure Unloading Valve
- Unloading Valve Type
- 6 mm Port Size
- 1500 to 3000 psi Pressure Adjustment Range
- 20 gal/min Maximum Flow
description
- These types of valves act similar to a relief valve, but use a remote input to control line pressure.
Adjustment | Yes |
Seal Material | Buna-N |
Compatible Fluids | Anti-Wear Petroleum Oils (L-HM) |
Leakage | Standard |
Manual Override | No |
Temperature Range [Max] | 158 °F |
Pressure Adjustment Range (psi) | 1,500 to 3,000 |
Pressure Adjustment [Max] | 3000 psi |
Valve Mount Type | Pipe Thread Connection |
Port Type | SAE |
Lighted | No |
Switch Connector | No |
Pressure [Max] | 3000 psi |
Manufacturer Part No. | URT1-06-F-12 |
Pressure Adjustment [Min] | 1500 psi |
Performance | Standard Performance |
Drain | External Drain |
Body Material | Cast Iron |
Port Size | 6 mm |
Valve Type | Unloading Valve |
Temperature Range [Min] | -4 °F |
Fluid Cleanliness | 19/17/14 micron |
Flow [Max] | 20 gal/min |
Model No. | URT1-06-F-12 |
Adjustment Type | Screw |
Remote | No |
Actuation Option | Proportional |
Weight | 10.0 LB |
