
- Pressure Relief Valve
- Pressure Relief Valve Type
- 3 mm Port Size
- 1500 to 3000 psi Pressure Adjustment Range
- 8 gal/min Maximum Flow
Model No. | CG-03-FV-10-S81 |
Adjustment Type | Screw |
Body Material | Cast Iron |
Remote | No |
Actuation Option | Proportional |
Seal Material | Buna-N |
Fluid Cleanliness | 19/17/14 micron |
Valve Mount Type | Subplate/Manifold Mounted |
Port Size | 3 mm |
Pressure [Max] | 3000 psi |
Flow [Max] | 8 gal/min |
Manual Override | No |
Valve Type | Pressure Relief |
Performance | Standard Performance |
Adjustment | Yes |
Pressure Adjustment Range (psi) | 1,500 to 3,000 |
Weight | 0.0 LB |
