
- Pressure Relief Valve
- Pressure Relief Valve Type
- 3 mm Port Size
- 8 gal/min Maximum Flow
NFPA Size | D03 |
Fluid Cleanliness | 19/17/14 micron |
Flow [Max] | 8 gal/min |
Seal Material | Viton |
Valve Mount Type | Subplate/Manifold Mounted |
No. of Stages | Single Stage |
Valve Type | Pressure Relief |
Manual Override | No |
Pressure [Max] | 3000 psi |
Body Material | Cast Iron |
Remote | No |
Actuation Option | Proportional |
Model No. | F3-CG-03-B-10 |
Switch Connector | No |
Performance | Standard Performance |
Port Size | 3 mm |
Weight | 4.0 LB |
