
- Piston Pump
- Left Hand Rotation
- Series 220
- 1.62 in Input Shaft Length
description
- Superior reliability and productivity in a compact package. The Danfoss X20 portfolio of open circuit piston pump meets the demands of equipment engineers and operators looking for greater power density. The reliability and productivity of these small, lightweight pumps make them the ideal solution for a wide range of medium pressure applications.
applications
- Industrial equipment
- Sprayers, combines, harvesters
- Snow removal trucks, refuse trucks, fire trucks
- Telehandlers, aerial lifts
- Railcar movers, salt spreaders
- Wheel loaders, mini excavators, backhoe loaders
- Material handling
- Cranes
- Mobile mining equipment
features
- Variable displacement pumps include 220, 420 and 620 series
- Displacements ranging from 28 cc to 98 cc
- Cradle bearing design results in a compact, space-saving pump size
- Inlet and outlet gauge port
- Low margin pressure required
- Superior response and recovery
- Wide range of control options available
- Rated at 280 bar
Shaft Type | 13 Tooth, 16/32 Spline |
Drain Port Location | Side Port |
Mounting Flange | SAE B, 2-Bolt |
Rotation | Left Hand |
Displacement (in³/rev) | 1.71 |
Flow Compensator Setting | 17.24 - 19.99 Bar |
Seal Material | Fluorocarbon |
Series | 220 |
Inlet Port | 1 5/8-12 UN-2B SAE O-Ring |
Outlet Port | 1 1/16-12 UN-2B SAE O-Ring |
Input Shaft Length | 1.62 in |
Weight | 35.9 LB |
