
- Pressure Relief Valve
- Pressure Relief Valve Type
- 3 mm Port Size
- 1500 to 3000 psi Pressure Adjustment Range
Seal Material | Buna-N |
Adjustment | Yes |
Manual Override | No |
Valve Type | Pressure Relief |
Body Material | Cast Iron |
Actuation Option | Proportional |
Performance | Standard Performance |
Pressure Adjustment Range (psi) | 1,500 to 3,000 |
Remote | No |
Valve Mount Type | Subplate/Manifold Mounted |
Fluid Cleanliness | 19/17/14 micron |
Leakage | Standard |
Adjustment Type | Screw |
Port Size | 3 mm |
Model No. | CG-03-F-10 |
Weight | 1.0 LB |
