
- Pressure Relief Valve
- Pressure Relief Valve Type
- 3 mm Port Size
- 500 to 2000 psi Pressure Adjustment Range
Valve Mount Type | Subplate/Manifold Mounted |
Adjustment | Yes |
Port Size | 3 mm |
Seal Material | Buna-N |
Manual Override | No |
Body Material | Cast Iron |
Remote | No |
Pressure Adjustment Range (psi) | 500 to 2,000 |
Fluid Cleanliness | 19/17/14 micron |
Actuation Option | Proportional |
Performance | Standard Performance |
Valve Type | Pressure Relief |
Adjustment Type | Screw |
Model No. | CG-03-C-10 |
Weight | 1.0 LB |
