
- Pressure Relief Valve
- Pressure Relief Valve Type
- 3 mm Port Size
- 75 to 1000 psi Pressure Adjustment Range
Leakage | Standard |
Performance | Standard Performance |
Valve Mount Type | Subplate/Manifold Mounted |
Manual Override | No |
Remote | No |
Actuation Option | Proportional |
Seal Material | Buna-N |
Model No. | CG-03-B-10 |
Fluid Cleanliness | 19/17/14 micron |
Pressure Adjustment Range (psi) | 75 to 1,000 |
Adjustment Type | Screw |
Adjustment | Yes |
Valve Type | Pressure Relief |
Body Material | Cast Iron |
Port Size | 3 mm |
Weight | 1.0 LB |
