
- Pressure Relief Valve
- Pressure Relief Valve Type
- 500 to 2000 psi Pressure Adjustment Range
Fluid Cleanliness | 20/18/15 micron |
Pressure [Max] | 2000 psi |
Pressure Adjustment Range (psi) | 500 to 2,000 |
Remote | No |
Switch Connector | No |
Adjustment Type | Knob |
Model No. | CF-16-C-10 |
Adjustment | Yes |
Valve Mount Type | Flange Connection |
Compatible Fluids | Phosphate Ester Fluids |
Valve Type | Pressure Relief |
Seal Material | Buna-N |
Leakage | Standard |
Weight | 33.46 LB |
