
- PVM Series Industrial Axial Piston Pump
- Straight Keyed Shaft Type
- Side Port Location
- 4568 psi Continuous Pressure(Max)
- 8.2 gpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
Port Location | End |
Outlet Port | 0.75 in SAE 4-Bolt Flange (Code 61) |
Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
Displacement (in³/rev) | 1.1 |
Mounting Flange | SAE B, 2-Bolt |
Inlet Port | 1.25 in SAE 4-Bolt (Code 61) |
Shaft Type | Straight Keyed |
Rotation | Right |
Family Name | PVM Series Industrial Piston Pump |
GPM @ Speed | 8.2 gpm @ 1750 rpm |
Valve Plate | Electric Motor Speeds |
Origin | Axial Piston Pumps |
Pump Type | Open Circuit Axial |
Series | PVM018 |
Weight | 39.0 LB |
