
- PVM020 Series Pump
- CW Rotation
- SAE A, 2 Bolt
- 5/8" Straight Keyed Shaft
- SAE-20 Tube Ports
description
- Press brakes, injecting molding machines, extruders – many kinds of applications that require a wide displacement range all benefit from Eaton PVM series piston pumps. With a variable displacement from 18 cc to 141 cc (1.1 to 8.6 cubic inches) at operating pressures up to 315 bar (4,568 psi) and host of advanced features, the PVM series piston pump reduces noise levels by more than 50% for quiet, effective operation.
applications
- Wood processing industry
- Automotive transfer lines
- Metal diecast industry
- Plastic injection molding
- Steel industry
- Pulp and paper
- Material handling
features
- Variable displacement, pressure compensated pump
- Quiet pump operation
- Adjustable maximum volume stop
- Inlet and outlet gauge port
- Low 4% pressure ripple
- Compact design
- Optional through drives available on special orders
Port Type | Tube Ports |
Port Location | End Port |
Control Type | Pressure Compensator |
Paint | Standard Blue Paint |
Shaft Dia. | 0.625 in |
Operating Pressure [Max] | 4000 psi |
Flow @ RPM | 5 gpm @ 1000 rpm, 6 gpm @ 1200 rpm, 8 gpm @ 1500 rpm, 9 gpm @ 1800 rpm |
Displacement (in³/rev) | 1.29 |
Key | 5/32 in |
Shaft Type | Straight Keyed |
Shaft Length | 1.26 in |
Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
Shaft Description | SAE A |
HP @ 1,800 rpm [Max] | 18 hp |
Spline Description | N/A |
Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
Pilot Diameter | 3.25 in |
Rotation | Right Hand (CW) |
RPM [Max] | 1800 rpm |
Bolt Circle Dia. | 4 3/16 in |
GPM @ Speed | 9 gpm @ 1750 rpm |
Outlet Port | SAE-12 |
Pressure Compensator Setting | 230 Bar |
Seal Material | Buna-N |
Valve Plate | Electric Motor Speeds |
Pump Type | Open Circuit Axial |
Inlet Port | SAE-20 |
Series | PVM020 |
Flow Compensator Setting | None |
Family Name | PVM Series Industrial Piston Pump |
Mounting Flange | SAE A, 2 Bolt |
Weight | 33.0 LB |
