
- PVM081 Series Industrial Axial Piston Pump
- CW Rotation
- 1 1/2 in Keyed Shaft
- SAE C, 4 Bolt w/5 in Pilot
- 37 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
Paint | Standard Blue Paint |
Spline Description | N/A |
Pressure Compensator Setting | 70 Bar |
Outlet Port | 1 in SAE 4-Bolt Flange (Code 61) |
Bolt Circle Dia. | 6 3/8 in |
HP @ 1,800 rpm [Max] | 75 hp |
Shaft Dia. | 1.5 in |
Mounting Flange | SAE C, 4-Bolt |
Operating Pressure [Max] | 4000 psi |
Model No. | PVM081ER10GS02AAA0700000AA0A |
GPM @ Speed | 37 gpm @ 1800 rpm |
RPM [Max] | 1800 rpm |
Shaft Type | Straight Keyed |
Rotation | Right |
Pilot Diameter | 5 in |
Pump Type | Open Circuit Axial |
Seal Material | Buna-N |
Port Location | Side |
Series | PVM081 |
Valve Plate | Electric Motor Speeds |
Flow @ RPM | 20 gpm @ 1000 rpm, 25 gpm @ 1200 rpm, 31 gpm @ 1500 rpm, 37 gpm @ 1800 rpm |
Port Type | Flange Ports |
Shaft Length | 2.13 in |
Auxiliary Mounting Pad | SAE A, 2 Bolt, 9 Tooth Spline |
Control Type | Pressure Compensator |
Flow Compensator Setting | None |
Key | 3/8 in |
Shaft Description | SAE C-C |
Family Name | PVM Series Industrial Piston Pump |
Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
Manufacturer Part No. | PVM081ER10GS02AAA0700000AA0A |
Origin | Axial Piston Pumps |
Displacement (in³/rev) | 4.94 |
Inlet Port | 2 in SAE 4-Bolt Flange (Code 61) |
Weight | 99.0 LB |
