
- PVM098 Series Industrial Axial Piston Pump
- CW Rotation
- 1 1/4 in Keyed Shaft
- SAE C, 4 Bolt w/5 in Pilot
- 45 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
Manufacturer Part No. | PVM098ER09GS02AAA0700000EA0A |
Key | 5/16 in |
Auxiliary Mounting Pad | SAE C, 2/4 Bolt, 14 Tooth Spline |
Inlet Port | 2 1/2 in 4-Bolt Flange/Code 61 |
Spline Description | N/A |
Origin | Axial Piston Pumps |
Flow @ RPM | 24.3 gpm @ 1000 rpm, 29.6 gpm @ 1200 rpm, 37 gpm @ 1500 rpm, 45 gpm @ 1800 rpm |
Pressure Compensator Setting | 70 Bar |
Valve Plate | Electric Motor Speeds |
Pump Type | Open Circuit Axial |
Shaft Description | SAE C |
Operating Pressure [Max] | 5000 psi |
Port Location | Side Port |
Model No. | PVM098ER09GS02AAA0700000EA0A |
Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
Displacement (in³/rev) | 6 |
Flow Compensator Setting | None |
Paint | Standard Blue Paint |
Outlet Port | 1 in 4-Bolt Flange/Code 61 |
HP @ 1,800 rpm [Max] | 118 hp |
Shaft Dia. | 1.25 in |
Rotation | Right Hand (CW) |
Seal Material | Buna-N |
Shaft Length | 1.89 in |
Mounting Flange | SAE C, 4 Bolt |
RPM [Max] | 1800 rpm |
Series | PVM098 |
Pilot Diameter | 5 in |
Port Type | Flange Ports |
GPM @ Speed | 45 gpm @ 1800 rpm |
Shaft Type | Straight Keyed |
Control Type | Pressure Compensator |
Bolt Circle Dia. | 6 3/8 in |
Weight | 121.0 LB |
