
- PVM018 Series Industrial Axial Piston Pump
- CW Rotation
- 3/4 in Keyed Shaft
- SAE A, 2 Bolt w/3 1/4 in Pilot
- 8.2 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
Pump Type | Open Circuit Axial |
Shaft Dia. | 0.75 in |
Seal Material | Buna-N |
Control Type | Pressure & Flow Compensator w/Bleed Orifice |
Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
Flow Compensator Setting | 20 Bar |
Valve Plate | Electric Motor Speeds |
Mounting Flange | SAE A, 2 Bolt |
Port Type | Tube Ports |
Outlet Port | SAE-12 |
Shaft Description | SAE 19-1 |
Bolt Circle Dia. | 4 3/16 in |
Paint | Standard Blue Paint |
Spline Description | N/A |
Flow @ RPM | 4.5 gpm @ 1000 rpm, 5.5 gpm @ 1200 rpm, 7 gpm @ 1500 rpm, 8.2 gpm @ 1800 rpm |
Series | PVM018 |
Rotation | Right Hand (CW) |
Model No. | PVM018ER02AE01AAB25200000A0A |
Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
Origin | Axial Piston Pumps |
Shaft Type | Straight Keyed |
Key | 3/16 in |
Shaft Length | 0.94 in |
RPM [Max] | 1800 rpm |
Port Location | End Port |
Manufacturer Part No. | PVM018ER02AE01AAB25200000A0A |
Operating Pressure [Max] | 5000 psi |
Inlet Port | SAE-20 |
HP @ 1,800 rpm [Max] | 22 hp |
GPM @ Speed | 8.2 gpm @ 1750 rpm |
Displacement (in³/rev) | 1.1 |
Pressure Compensator Setting | 250 Bar |
Pilot Diameter | 3.25 in |
Weight | 33.0 LB |
