
- PVM045 Series Industrial Axial Piston Pump
- CW Rotation
- 7/8 in Keyed Shaft
- SAE B, 2 Bolt w/4 in Pilot
- 20 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Reduced maintenance
- Long pump life
- Quiet pump operation
- Design promotes leak-free system
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
Mounting Flange | SAE B, 2 Bolt |
Outlet Port | SAE-16 |
Bolt Circle Dia. | 5 3/4 in |
Auxiliary Mounting Pad | SAE A, 2 Bolt, 9 Tooth Spline |
Origin | Axial Piston Pumps |
Key | 1/4 in |
GPM @ Speed | 20 gpm @ 1800 rpm |
Flow Compensator Setting | None |
RPM [Max] | 1800 rpm |
Seal Material | Buna-N |
Pilot Diameter | 4 in |
Shaft Description | SAE B |
Displacement (in³/rev) | 2.75 |
Inlet Port | SAE-24 |
Shaft Dia. | 0.875 in |
Port Location | Side Port |
Spline Description | N/A |
Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
Operating Pressure [Max] | 5000 psi |
Pump Type | Open Circuit Axial |
Port Type | Tube Ports |
Manufacturer Part No. | PVM045ER05CS01AAA2800000AA0A |
Flow @ RPM | 11 gpm @ 1000 rpm, 13 gpm @ 1200 rpm, 17 gpm @ 1500 rpm, 20 gpm @ 1800 rpm |
Shaft Type | Straight Keyed |
Valve Plate | Electric Motor Speeds |
Rotation | Right Hand (CW) |
HP @ 1,800 rpm [Max] | 55 hp |
Pressure Compensator Setting | 280 Bar |
Shaft Length | 1 5/16 in |
Paint | Standard Blue Paint |
Model No. | PVM045ER05CS01AAA2800000AA0A |
Control Type | Pressure Compensator |
Series | PVM045 |
Weight | 52.0 LB |
