
- PVM018 Series Industrial Axial Piston Pump
- CW Rotation
- 7/8 in Keyed Shaft
- SAE B, 2 Bolt w/4 in Pilot
- 8.2 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
Port Location | Side Port |
Shaft Description | SAE B |
Shaft Length | 1 5/16 in |
GPM @ Speed | 8.2 gpm @ 1750 rpm |
HP @ 1,800 rpm [Max] | 22 hp |
Seal Material | Buna-N |
Mounting Flange | SAE B, 2 Bolt |
Bolt Circle Dia. | 5 3/4 in |
Inlet Port | 1 1/4 in 4-Bolt Flange/Code 61 |
Spline Description | N/A |
Outlet Port | 3/4 in 4-Bolt Flange/Code 61 |
Model No. | PVM018ER05CS02AAA2800000AA0A |
Series | PVM018 |
Manufacturer Part No. | PVM018ER05CS02AAA2800000AA0A |
RPM [Max] | 1800 rpm |
Pressure Compensator Setting | 280 Bar |
Pump Type | Open Circuit Axial |
Shaft Dia. | 0.875 in |
Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
Valve Plate | Electric Motor Speeds |
Shaft Type | Straight Keyed |
Paint | Standard Blue Paint |
Flow Compensator Setting | None |
Pilot Diameter | 4 in |
Port Type | Flange Ports |
Displacement (in³/rev) | 1.1 |
Flow @ RPM | 4.5 gpm @ 1000 rpm, 5.5 gpm @ 1200 rpm, 7 gpm @ 1500 rpm, 8.2 gpm @ 1800 rpm |
Rotation | Right Hand (CW) |
Operating Pressure [Max] | 5000 psi |
Origin | Axial Piston Pumps |
Key | 1/4 in |
Auxiliary Mounting Pad | SAE A, 2 Bolt, 9 Tooth Spline |
Control Type | Pressure Compensator |
Weight | 33.0 LB |
