
- PVM131 Series Industrial Axial Piston Pump
- CW Rotation
- 1 3/4 in Keyed Shaft
- SAE C, 4 Bolt w/5 in Pilot
- 57 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
Outlet Port | 1 1/4 in 4-Bolt Flange/Code 62 |
Shaft Description | SAE D |
RPM [Max] | 1800 rpm |
Flow @ RPM | 31 gpm @ 1000 rpm, 37 gpm @ 1200 rpm, 47 gpm @ 1500 rpm, 57 gpm @ 1800 rpm |
Rotation | Right Hand (CW) |
Series | PVM131 |
Shaft Dia. | 1.75 in |
Shaft Type | Straight Keyed |
Port Location | Side Port |
Mounting Flange | SAE C, 4 Bolt |
Seal Material | Buna-N |
Inlet Port | 2 1/2 in 4-Bolt Flange/Code 61 |
Port Type | Flange Ports |
Operating Pressure [Max] | 5000 psi |
Key | 7/16 in |
Manufacturer Part No. | PVM131ER13GS02AAE0020000EA0A |
Spline Description | N/A |
Auxiliary Mounting Pad | SAE C, 2/4 Bolt, 14 Tooth Spline |
Paint | Standard Blue Paint |
Pressure Compensator Setting | None |
Pilot Diameter | 5 in |
Pump Type | Open Circuit Axial |
Bolt Circle Dia. | 6 3/8 in |
Flow Compensator Setting | 20 Bar |
Displacement (in³/rev) | 8 |
Valve Plate | Electric Motor Speeds |
Origin | Axial Piston Pumps |
Shaft Length | 2 5/8 in |
Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
Control Type | Industrial Control |
HP @ 1,800 rpm [Max] | 152 hp |
Model No. | PVM131ER13GS02AAE0020000EA0A |
GPM @ Speed | 57 gpm @ 1800 rpm |
Weight | 145.0 LB |
