
- PVM018 Series Mobile Axial Piston Pump
- CW Rotation
- 5/8 in 9 Tooth Splined Shaft
- SAE A, 2 Bolt w/3 1/4 in Pilot
- 12 gal/min @ 2,800 rpm
applications
- Chemical applicator trucks
- Railroad equipment
- Container handling, all-terrain, and truck cranes
- Mining machinery and tunnel boring equipment
- Utility boom, off-road dump, and refuse trucks
- Material handling trucks and rough terrain fork lifts
- Concrete and asphalt pavers
- Feller/bunchers, forwarders, and log loaders
- Mini-excavators
features
- Inlet and outlet gauge ports and adjustable maximum displacement stops - standards
- Long pump life
- Quiet pump operation
- Astonishingly low 4% pressure ripple
- Flexibility in machine design
- Design promotes leak-free system
Port Type | Tube Ports |
Rotation | Right Hand (CW) |
Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
Flow Compensator Setting | None |
Valve Plate | Mobile Equipment |
Pilot Diameter | 3.25 in |
Shaft Dia. | 0.625 in |
Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
Displacement (in³/rev) | 1.1 |
Flow @ RPM | 12 gpm @ 2800 rpm |
Key | N/A |
Outlet Port | SAE-12 |
Spline Description | 16/32 |
Shaft Type | 9 Tooth Splined |
Pump Type | Open Circuit Axial |
Mounting Flange | SAE A, 2 Bolt |
Inlet Port | SAE-20 |
Port Location | End Port |
RPM [Max] | 1800 rpm, 2800 rpm |
Paint | Standard Blue Paint |
Seal Material | Buna-N |
Manufacturer Part No. | PVM018MR03AE01AAA28000000A0A |
Origin | Axial Piston Pumps |
Bolt Circle Dia. | 4 3/16 in |
Pressure Compensator Setting | 280 Bar |
Operating Pressure [Max] | 5000 psi |
Shaft Details | 9T-16/32 |
Series | PVM018 |
Shaft Description | SAE A |
Shaft Length | 37 mm |
Model No. | PVM018MR03AE01AAA28000000A0A |
Control Type | Pressure Compensator |
Weight | 33.0 LB |
