
- PVM045 Series Mobile Axial Piston Pump
- CW Rotation
- 0.98 in 15T Splined Shaft
- SAE B, 2 Bolt w/4 in Pilot
- 30 gal/min @ 2,600 rpm
applications
- Chemical applicator trucks
- Railroad equipment
- Container handling, all-terrain, and truck cranes
- Mining machinery and tunnel boring equipment
- Utility boom, off-road dump, and refuse trucks
- Material handling trucks and rough terrain fork lifts
- Concrete and asphalt pavers
- Feller/bunchers, forwarders, and log loaders
- Mini-excavators
features
- Inlet and outlet gauge ports and adjustable maximum displacement stops - standards
- Long pump life
- Quiet pump operation
- Astonishingly low 4% pressure ripple
- Flexibility in machine design
- Design promotes leak-free system
Series | PVM045 |
Spline Description | 16/32 |
Pilot Diameter | 4 in |
Flow Compensator Setting | 11 Bar |
Key | N/A |
Valve Plate | Mobile Equipment |
Shaft Description | SAE B-B |
Bolt Circle Dia. | 5 3/4 in |
Shaft Details | 15T-16/32 |
Paint | Standard Blue Paint |
Shaft Type | 15 Tooth Splined |
Flow @ RPM | 30 gpm @ 2600 rpm |
Rotation | Right Hand (CW) |
Manufacturer Part No. | PVM045MR08CS02AAB2511000BA0A |
Control Type | Pressure & Flow Compensator w/Bleed Orifice |
Outlet Port | 1 in 4-Bolt Flange/Code 61 |
Port Location | Side Port |
Seal Material | Buna-N |
Inlet Port | 2 in 4-Bolt Flange/Code 61 |
Mounting Flange | SAE B, 2 Bolt |
Auxiliary Mounting Pad | SAE A, 2 Bolt, 11 Tooth Spline |
Operating Pressure [Max] | 5000 psi |
Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
Port Type | Flange Ports |
Origin | Axial Piston Pumps |
Displacement (in³/rev) | 2.75 |
Pressure Compensator Setting | 250 Bar |
Pump Type | Open Circuit Axial |
Shaft Length | 38 mm |
Shaft Dia. | 0.98 in |
RPM [Max] | 1800 rpm, 2600 rpm |
Model No. | PVM045MR08CS02AAB2511000BA0A |
Weight | 52.0 LB |
