
- PVM018 Series Industrial Axial Piston Pump
- CW Rotation
- 0.86 in 13 Tooth Splined Shaft
- SAE B, 2 Bolt w/4 in Pilot
- 8.2 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Process industry machines
- Automotive transfer lines
- Metal shears
- Material conveyors
- Blow molding machines
- Metal die casters
- Flight simulators
- Entertainment rides
- Tube forming and bending
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
Flow Compensator Setting | None |
RPM [Max] | 1800 rpm |
Bolt Circle Dia. | 5 3/4 in |
Port Location | Side Port |
Control Type | Pressure Compensator |
Port Type | Flange Ports |
Shaft Type | 13 Tooth Splined |
GPM @ Speed | 8.2 gpm @ 1750 rpm |
Pump Type | Open Circuit Axial |
Shaft Details | 13T-16/32 |
Rotation | Right Hand (CW) |
Origin | Axial Piston Pumps |
Operating Pressure [Max] | 5000 psi |
Shaft Description | SAE B |
Shaft Dia. | 0.86 in |
Series | PVM018 |
Pressure Compensator Setting | 280 Bar |
Pilot Diameter | 4 in |
Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
Inlet Port | 1 1/4 in 4-Bolt Flange/Code 61 |
Mounting Flange | SAE B, 2 Bolt |
Manufacturer Part No. | PVM018ER07CS02AAA2800000AA0A |
HP @ 1,800 rpm [Max] | 22 hp |
Outlet Port | 3/4 in 4-Bolt Flange/Code 61 |
Displacement (in³/rev) | 1.1 |
Auxiliary Mounting Pad | SAE A, 2 Bolt, 9 Tooth Spline |
Seal Material | Buna-N |
Flow @ RPM | 4.5 gpm @ 1000 rpm, 5.5 gpm @ 1200 rpm, 7 gpm @ 1500 rpm, 8.2 gpm @ 1800 rpm |
Model No. | PVM018ER07CS02AAA2800000AA0A |
Shaft Length | 33 mm |
Valve Plate | Electric Motor Speeds |
Paint | Standard Blue Paint |
Key | N/A |
Spline Description | 16/32 |
Weight | 33.0 LB |
