
- PVM057 Series Mobile Axial Piston Pump
- CW Rotation
- 1.23 in 14T Splined Shaft
- SAE C, 4 Bolt w/5 in Pilot
- 37 gal/min @ 2,500 rpm
applications
- Chemical applicator trucks
- Railroad equipment
- Container handling, all-terrain, and truck cranes
- Mining machinery and tunnel boring equipment
- Utility boom, off-road dump, and refuse trucks
- Material handling trucks and rough terrain fork lifts
- Concrete and asphalt pavers
- Feller/bunchers, forwarders, and log loaders
- Mini-excavators
features
- Inlet and outlet gauge ports and adjustable maximum displacement stops - standards
- Long pump life
- Quiet pump operation
- Astonishingly low 4% pressure ripple
- Flexibility in machine design
- Design promotes leak-free system
Pilot Diameter | 5 in |
Flow @ RPM | 37 gpm @ 2500 rpm |
Valve Plate | Mobile Equipment |
Pressure Compensator Setting | 280 Bar |
Port Type | Flange Ports |
Shaft Description | SAE C |
Inlet Port | 2 in 4-Bolt Flange/Code 61 |
RPM [Max] | 1800 rpm, 2500 rpm |
Outlet Port | 1 in 4-Bolt Flange/Code 61 |
Bolt Circle Dia. | 6 3/8 in |
Operating Pressure [Max] | 5000 psi |
Auxiliary Mounting Pad | SAE B, 2/4 Bolt, 13 Tooth Spline |
Shaft Details | 14T-12/24 |
Seal Material | Buna-N |
Paint | Standard Blue Paint |
Shaft Type | 14 Tooth Splined |
Spline Description | 12/24 |
Displacement (in³/rev) | 3.5 |
Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
Port Location | Side Port |
Shaft Dia. | 1.23 in |
Shaft Length | 48 mm |
Manufacturer Part No. | PVM057MR11GS02AAC2811000CA0A |
Key | N/A |
Model No. | PVM057MR11GS02AAC2811000CA0A |
Rotation | Right Hand (CW) |
Control Type | Pressure & Flow Compensator w/Plugged Orifice |
Series | PVM057 |
Flow Compensator Setting | 11 Bar |
Mounting Flange | SAE C, 4 Bolt |
Origin | Axial Piston Pumps |
Pump Type | Open Circuit Axial |
Weight | 79.0 LB |
