
- PVM098 Series Industrial Axial Piston Pump
- CW Rotation
- 1 1/2 in Keyed Shaft
- SAE C, 4 Bolt w/5 in Pilot
- 45 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
Origin | Axial Piston Pumps |
Flow Compensator Setting | None |
Outlet Port | 1 in 4-Bolt Flange/Code 61 |
Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
Pump Type | Open Circuit Axial |
Bolt Circle Dia. | 6 3/8 in |
Inlet Port | 2 1/2 in 4-Bolt Flange/Code 61 |
Model No. | PVM098ER10GS02AAA0700000EA0A |
Displacement (in³/rev) | 6 |
Manufacturer Part No. | PVM098ER10GS02AAA0700000EA0A |
Paint | Standard Blue Paint |
HP @ 1,800 rpm [Max] | 118 hp |
Port Location | Side Port |
Pressure Compensator Setting | 70 Bar |
Pilot Diameter | 5 in |
Spline Description | N/A |
Shaft Description | SAE C-C |
Series | PVM098 |
Operating Pressure [Max] | 5000 psi |
GPM @ Speed | 45 gpm @ 1800 rpm |
Mounting Flange | SAE C, 4 Bolt |
Control Type | Pressure Compensator |
Seal Material | Buna-N |
Shaft Type | Straight Keyed |
Shaft Length | 2.13 in |
Port Type | Flange Ports |
Flow @ RPM | 24.3 gpm @ 1000 rpm, 29.6 gpm @ 1200 rpm, 37 gpm @ 1500 rpm, 45 gpm @ 1800 rpm |
Key | 3/8 in |
Rotation | Right Hand (CW) |
Shaft Dia. | 1.5 in |
Auxiliary Mounting Pad | SAE C, 2/4 Bolt, 14 Tooth Spline |
Valve Plate | Electric Motor Speeds |
RPM [Max] | 1800 rpm |
Weight | 121.0 LB |
