
- PVM141 Series Industrial Axial Piston Pump
- CW Rotation
- 1.23 in 14T Splined Shaft
- SAE C, 4 Bolt w/5 in Pilot
- 63 gpm @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
Valve Plate | Electric Motor Speeds |
Pump Type | Open Circuit Axial |
Shaft Description | SAE C |
Outlet Port | 1 1/4 in 4-Bolt Flange/Code 62 |
Flow @ RPM | 35 gpm @ 1000 rpm, 42 gpm @ 1200 rpm, 53 gpm @ 1500 rpm, 63 gpm @ 1800 rpm |
Pilot Diameter | 5 in |
Port Type | Flange Ports |
Inlet Port | 2 1/2 in 4-Bolt Flange/Code 61 |
Shaft Length | 48 mm |
Shaft Details | 14T-12/24 |
Control Type | Pressure & Flow Compensator w/Plugged Orifice |
Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
Operating Pressure [Max] | 4000 psi |
Shaft Dia. | 1.23 in |
HP @ 1,800 rpm [Max] | 126 hp |
Bolt Circle Dia. | 6 3/8 in |
Shaft Type | 14 Tooth Splined |
Key | N/A |
Series | PVM141 |
Auxiliary Mounting Pad | SAE A, 2 Bolt, 9 Tooth Spline |
Rotation | Right Hand (CW) |
Seal Material | Buna-N |
Paint | Standard Blue Paint |
Spline Description | 12/24 |
Model No. | PVM141ER11GS02AAC2320000AA0A |
Pressure Compensator Setting | 230 Bar |
Manufacturer Part No. | PVM141ER11GS02AAC2320000AA0A |
Mounting Flange | SAE C, 4 Bolt |
Flow Compensator Setting | 20 Bar |
Origin | Axial Piston Pumps |
Displacement (in³/rev) | 8.6 |
RPM [Max] | 1800 rpm |
Port Location | Side Port |
Weight | 145.0 LB |
