
- PVM098 Series Industrial Axial Piston Pump
- CW Rotation
- 1.23 in 14 Tooth Splined Shaft
- SAE C, 4 Bolt w/5 in Pilot
- 45 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
Inlet Port | 2 1/2 in 4-Bolt Flange/Code 61 |
HP @ 1,800 rpm [Max] | 118 hp |
RPM [Max] | 1800 rpm |
Operating Pressure [Max] | 5000 psi |
Port Location | Side Port |
Flow Compensator Setting | None |
Spline Description | 12/24 |
Shaft Dia. | 1.23 in |
Control Type | Pressure Compensator |
Shaft Type | 14 Tooth Splined |
Port Type | Flange Ports |
Pilot Diameter | 5 in |
Rotation | Right Hand (CW) |
GPM @ Speed | 45 gpm @ 1800 rpm |
Outlet Port | 1 in 4-Bolt Flange/Code 61 |
Seal Material | Buna-N |
Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
Origin | Axial Piston Pumps |
Pump Type | Open Circuit Axial |
Shaft Length | 48 mm |
Paint | Standard Blue Paint |
Pressure Compensator Setting | 70 Bar |
Bolt Circle Dia. | 6 3/8 in |
Manufacturer Part No. | PVM098ER11GS02AAA07000000A0A |
Key | N/A |
Mounting Flange | SAE C, 4 Bolt |
Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
Shaft Details | 14T-12/24 |
Series | PVM098 |
Shaft Description | SAE C |
Displacement (in³/rev) | 6 |
Model No. | PVM098ER11GS02AAA07000000A0A |
Flow @ RPM | 24.3 gpm @ 1000 rpm, 29.6 gpm @ 1200 rpm, 37 gpm @ 1500 rpm, 45 gpm @ 1800 rpm |
Valve Plate | Electric Motor Speeds |
Weight | 121.0 LB |
