
- PVM050 Series Industrial Axial Piston Pump
- CW Rotation
- 0.86 in 13 Tooth Splined Shaft
- SAE B, 2 Bolt w/4 in Pilot
- 23 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Compact design
- Quiet pump operation
- Long pump life
- Reduced maintenance
- Design promotes leak-free system
Pilot Diameter | 4 in |
Port Location | Side Port |
Spline Description | 16/32 |
Port Type | Flange Ports |
Model No. | PVM050ER07CS02AAA07000000A0A |
Inlet Port | 2 in 4-Bolt Flange/Code 61 |
Rotation | Right Hand (CW) |
Flow @ RPM | 13 gpm @ 1000 rpm, 16 gpm @ 1200 rpm, 20 gpm @ 1500 rpm, 23 gpm @ 1800 rpm |
Operating Pressure [Max] | 4000 psi |
Shaft Length | 33 mm |
Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
Series | PVM050 |
Bolt Circle Dia. | 5 3/4 in |
Valve Plate | Electric Motor Speeds |
Displacement (in³/rev) | 3.05 |
Outlet Port | 1 in 4-Bolt Flange/Code 61 |
Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
Shaft Dia. | 0.86 in |
Flow Compensator Setting | None |
Control Type | Pressure Compensator |
Pump Type | Open Circuit Axial |
Manufacturer Part No. | PVM050ER07CS02AAA07000000A0A |
Shaft Type | 13 Tooth Splined |
Key | N/A |
RPM [Max] | 1800 rpm |
Mounting Flange | SAE B, 2 Bolt |
Seal Material | Buna-N |
HP @ 1,800 rpm [Max] | 47 hp |
Shaft Details | 13T-16/32 |
GPM @ Speed | 23 gpm @ 1800 rpm |
Pressure Compensator Setting | 70 Bar |
Shaft Description | SAE B |
Origin | Axial Piston Pumps |
Paint | Standard Blue Paint |
Weight | 79.0 LB |
