
- PVM050 Series Industrial Axial Piston Pump
- CW Rotation
- 1 in Keyed Shaft
- SAE B, 2 Bolt w/4 in Pilot
- 23 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
Control Type | Pressure Compensator |
Seal Material | Buna-N |
Paint | Standard Blue Paint |
Operating Pressure [Max] | 4000 psi |
Pump Type | Open Circuit Axial |
Key | 1/4 in |
Shaft Type | Straight Keyed |
Series | PVM050 |
Shaft Dia. | 1 in |
Inlet Port | 2 in 4-Bolt Flange/Code 61 |
Outlet Port | 1 in 4-Bolt Flange/Code 61 |
Flow @ RPM | 13 gpm @ 1000 rpm, 16 gpm @ 1200 rpm, 20 gpm @ 1500 rpm, 23 gpm @ 1800 rpm |
GPM @ Speed | 23 gpm @ 1800 rpm |
Displacement (in³/rev) | 3.05 |
Manufacturer Part No. | PVM050ER06CS02AAA0700000CA0A |
Spline Description | N/A |
Bolt Circle Dia. | 5 3/4 in |
Model No. | PVM050ER06CS02AAA0700000CA0A |
Pilot Diameter | 4 in |
Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
Auxiliary Mounting Pad | SAE B, 2/4 Bolt, 13 Tooth Spline |
RPM [Max] | 1800 rpm |
Mounting Flange | SAE B, 2 Bolt |
Shaft Length | 1 1/2 in |
Valve Plate | Electric Motor Speeds |
HP @ 1,800 rpm [Max] | 47 hp |
Origin | Axial Piston Pumps |
Rotation | Right Hand (CW) |
Port Type | Flange Ports |
Pressure Compensator Setting | 70 Bar |
Shaft Description | SAE B-B |
Flow Compensator Setting | None |
Port Location | Side Port |
Weight | 79.0 LB |
