
- PVM045 Series Industrial Axial Piston Pump
- CW Rotation
- 1 in Keyed Shaft
- SAE B, 2 Bolt w/4 in Pilot
- 20 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
Displacement (in³/rev) | 2.75 |
Shaft Dia. | 1 in |
Mounting Flange | SAE B, 2 Bolt |
HP @ 1,800 rpm [Max] | 55 hp |
Operating Pressure [Max] | 5000 psi |
Rotation | Right Hand (CW) |
Manufacturer Part No. | PVM045ER06CS02AAA0700000CA0A |
Paint | Standard Blue Paint |
Shaft Type | Straight Keyed |
Outlet Port | 1 in 4-Bolt Flange/Code 61 |
Seal Material | Buna-N |
Auxiliary Mounting Pad | SAE B, 2/4 Bolt, 13 Tooth Spline |
Pressure Compensator Setting | 70 Bar |
Model No. | PVM045ER06CS02AAA0700000CA0A |
Origin | Axial Piston Pumps |
Pump Type | Open Circuit Axial |
Spline Description | N/A |
Valve Plate | Electric Motor Speeds |
Shaft Length | 1.5 in |
RPM [Max] | 1800 rpm |
Flow Compensator Setting | None |
Bolt Circle Dia. | 5 3/4 in |
Pilot Diameter | 4 in |
Control Type | Pressure Compensator |
Flow @ RPM | 11 gpm @ 1000 rpm, 13 gpm @ 1200 rpm, 17 gpm @ 1500 rpm, 20 gpm @ 1800 rpm |
Port Location | Side Port |
Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
Series | PVM045 |
Port Type | Flange Ports |
Key | 1/4 in |
Shaft Description | SAE B-B |
Inlet Port | 2 in 4-Bolt Flange/Code 61 |
Weight | 52.0 LB |
