
- PVM098 Series Industrial Axial Piston Pump
- CW Rotation
- 1 1/4 in Keyed Shaft
- SAE C, 4 Bolt w/5 in Pilot
- 45 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
Shaft Dia. | 1.25 in |
Rotation | Right Hand (CW) |
Model No. | PVM098ER09GS02AAA07000000A0A |
Shaft Length | 1.89 in |
Mounting Flange | SAE C, 4 Bolt |
Operating Pressure [Max] | 5000 psi |
Key | 5/16 in |
Pilot Diameter | 5 in |
Port Location | Side Port |
Displacement (in³/rev) | 6 |
Spline Description | N/A |
Shaft Type | Straight Keyed |
Pump Type | Open Circuit Axial |
Inlet Port | 2 1/2 in 4-Bolt Flange/Code 61 |
Flow Compensator Setting | None |
Control Type | Pressure Compensator |
Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
Valve Plate | Electric Motor Speeds |
Paint | Standard Blue Paint |
RPM [Max] | 1800 rpm |
HP @ 1,800 rpm [Max] | 118 hp |
Flow @ RPM | 24.3 gpm @ 1000 rpm, 29.6 gpm @ 1200 rpm, 37 gpm @ 1500 rpm, 45 gpm @ 1800 rpm |
GPM @ Speed | 45 gpm @ 1800 rpm |
Manufacturer Part No. | PVM098ER09GS02AAA07000000A0A |
Outlet Port | 1 in 4-Bolt Flange/Code 61 |
Port Type | Flange Ports |
Shaft Description | SAE C |
Bolt Circle Dia. | 6 3/8 in |
Series | PVM098 |
Pressure Compensator Setting | 70 Bar |
Seal Material | Buna-N |
Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
Origin | Axial Piston Pumps |
Weight | 121.0 LB |
