
- PVM045 Series Industrial Axial Piston Pump
- CW Rotation
- 0.98 in 15T Splined Shaft
- SAE B, 2 Bolt w/4 in Pilot
- 20 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
Control Type | Pressure & Flow Compensator w/Bleed Orifice |
RPM [Max] | 1800 rpm |
Flow Compensator Setting | 11 Bar |
Shaft Description | SAE B-B |
Pilot Diameter | 4 in |
Inlet Port | 2 in 4-Bolt Flange/Code 61 |
Flow @ RPM | 11 gpm @ 1000 rpm, 13 gpm @ 1200 rpm, 17 gpm @ 1500 rpm, 20 gpm @ 1800 rpm |
Paint | Standard Blue Paint |
Series | PVM045 |
Pump Type | Open Circuit Axial |
Shaft Dia. | 0.98 in |
Operating Pressure [Max] | 5000 psi |
Origin | Axial Piston Pumps |
Spline Description | 16/32 |
Seal Material | Buna-N |
HP @ 1,800 rpm [Max] | 55 hp |
Mounting Flange | SAE B, 2 Bolt |
Shaft Length | 38 mm |
Displacement (in³/rev) | 2.75 |
Manufacturer Part No. | PVM045ER08CS02AAB2811000AA0A |
Shaft Details | 15T-16/32 |
Key | N/A |
Port Type | Flange Ports |
Outlet Port | 1 in 4-Bolt Flange/Code 61 |
Auxiliary Mounting Pad | SAE A, 2 Bolt, 9 Tooth Spline |
Pressure Compensator Setting | 280 Bar |
Port Location | Side Port |
Model No. | PVM045ER08CS02AAB2811000AA0A |
Valve Plate | Electric Motor Speeds |
Shaft Type | 15 Tooth Splined |
Rotation | Right Hand (CW) |
Bolt Circle Dia. | 5 3/4 in |
Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
Weight | 52.0 LB |
