
- PVM045 Series Industrial Axial Piston Pump
- CW Rotation
- 1 in Keyed Shaft
- SAE B, 2 Bolt w/4 in Pilot
- 20 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Reduced maintenance
- Design promotes leak-free system
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Compact design
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
Bolt Circle Dia. | 5 3/4 in |
Flow @ RPM | 11 gpm @ 1000 rpm, 13 gpm @ 1200 rpm, 17 gpm @ 1500 rpm, 20 gpm @ 1800 rpm |
Spline Description | N/A |
Seal Material | Buna-N |
Model No. | PVM045ER06CS02AAC28110000A0A |
Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
Displacement (in³/rev) | 2.75 |
Control Type | Pressure & Flow Compensator w/Plugged Orifice |
Flow Compensator Setting | 11 Bar |
Shaft Dia. | 1 in |
Valve Plate | Electric Motor Speeds |
Pressure Compensator Setting | 280 Bar |
Shaft Description | SAE B-B |
Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
Operating Pressure [Max] | 5000 psi |
Pilot Diameter | 4 in |
Shaft Type | Straight Keyed |
Key | 1/4 in |
Paint | Standard Blue Paint |
Mounting Flange | SAE B, 2 Bolt |
Outlet Port | 1 in 4-Bolt Flange/Code 61 |
Rotation | Right Hand (CW) |
Inlet Port | 2 in 4-Bolt Flange/Code 61 |
Pump Type | Open Circuit Axial |
Origin | Axial Piston Pumps |
Port Type | Flange Ports |
Manufacturer Part No. | PVM045ER06CS02AAC28110000A0A |
Port Location | Side Port |
RPM [Max] | 1800 rpm |
Series | PVM045 |
Shaft Length | 1.5 in |
HP @ 1,800 rpm [Max] | 55 hp |
Weight | 52.0 LB |
