
- PVM063 Series Industrial Axial Piston Pump
- CW Rotation
- 1 1/4 in Keyed Shaft
- SAE C, 4 Bolt w/5 in Pilot
- 29 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Blow molding machines
- Metal die casters
- Tube forming and bending
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
Valve Plate | Electric Motor Speeds |
Shaft Length | 1.89 in |
Pressure Compensator Setting | 70 Bar |
Paint | Standard Blue Paint |
Manufacturer Part No. | PVM063ER09GS02AAA0700000AA0A |
Port Type | Flange Ports |
Shaft Description | SAE C |
Flow Compensator Setting | None |
Series | PVM063 |
Mounting Flange | SAE C, 4 Bolt |
Bolt Circle Dia. | 6 3/8 in |
HP @ 1,800 rpm [Max] | 57 hp |
Control Type | Pressure Compensator |
Displacement (in³/rev) | 3.85 |
Pilot Diameter | 5 in |
Seal Material | Buna-N |
Model No. | PVM063ER09GS02AAA0700000AA0A |
Rotation | Right Hand (CW) |
RPM [Max] | 1800 rpm |
Auxiliary Mounting Pad | SAE A, 2 Bolt, 9 Tooth Spline |
Port Location | Side Port |
Pump Type | Open Circuit Axial |
Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
Spline Description | N/A |
Shaft Type | Straight Keyed |
Flow @ RPM | 16 gpm @ 1000 rpm, 19 gpm @ 1200 rpm, 24 gpm @ 1500 rpm, 29 gpm @ 1800 rpm |
Key | 5/16 in |
Inlet Port | 2 in 4-Bolt Flange/Code 61 |
Shaft Dia. | 1.25 in |
Operating Pressure [Max] | 4000 psi |
Origin | Axial Piston Pumps |
Outlet Port | 1 in 4-Bolt Flange/Code 61 |
Weight | 79.0 LB |
