
- PVM045 Series Industrial Axial Piston Pump
- CW Rotation
- 7/8 in Keyed Shaft
- SAE B, 2 Bolt w/4 in Pilot
- 20 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
Auxiliary Mounting Pad | SAE A, 2 Bolt, 9 Tooth Spline |
Key | 1/4 in |
Model No. | PVM045ER05CS02AAA2800000AA0A |
Control Type | Pressure Compensator |
Spline Description | N/A |
Shaft Length | 1 5/16 in |
Port Location | Side Port |
Operating Pressure [Max] | 5000 psi |
Pressure Compensator Setting | 280 Bar |
Series | PVM045 |
RPM [Max] | 1800 rpm |
Inlet Port | 2 in 4-Bolt Flange/Code 61 |
Paint | Standard Blue Paint |
Manufacturer Part No. | PVM045ER05CS02AAA2800000AA0A |
Valve Plate | Electric Motor Speeds |
HP @ 1,800 rpm [Max] | 55 hp |
Origin | Axial Piston Pumps |
Bolt Circle Dia. | 5 3/4 in |
Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
Displacement (in³/rev) | 2.75 |
Mounting Flange | SAE B, 2 Bolt |
Pump Type | Open Circuit Axial |
Shaft Dia. | 0.875 in |
Shaft Type | Straight Keyed |
Pilot Diameter | 4 in |
Seal Material | Buna-N |
Rotation | Right Hand (CW) |
Port Type | Flange Ports |
GPM @ Speed | 20 gpm @ 1800 rpm |
Outlet Port | 1 in 4-Bolt Flange/Code 61 |
Flow Compensator Setting | None |
Shaft Description | SAE B |
Flow @ RPM | 11 gpm @ 1000 rpm, 13 gpm @ 1200 rpm, 17 gpm @ 1500 rpm, 20 gpm @ 1800 rpm |
Weight | 52.0 LB |
