
- PVM141 Series Industrial Axial Piston Pump
- CW Rotation
- 1.48 in 17T Splined Shaft
- SAE C, 4 Bolt w/5 in Pilot
- 63 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
Shaft Type | 17 Tooth Splined |
Operating Pressure [Max] | 4000 psi |
Mounting Flange | SAE C, 4 Bolt |
Seal Material | Buna-N |
Port Type | Flange Ports |
Displacement (in³/rev) | 8.6 |
Shaft Dia. | 1.48 in |
Rotation | Right Hand (CW) |
Shaft Length | 54 mm |
Paint | Standard Blue Paint |
Auxiliary Mounting Pad | SAE B, 2/4 Bolt, 13 Tooth Spline |
Key | N/A |
Outlet Port | 1 1/4 in 4-Bolt Flange/Code 62 |
Spline Description | 12/24 |
Shaft Details | 17T-12/24 |
Pilot Diameter | 5 in |
Port Location | Side Port |
GPM @ Speed | 63 gpm @ 1800 rpm |
Pressure Compensator Setting | 230 Bar |
Model No. | PVM141ER12GS02AAB2311000CA0A |
HP @ 1,800 rpm [Max] | 126 hp |
Bolt Circle Dia. | 6 3/8 in |
Inlet Port | 2 1/2 in 4-Bolt Flange/Code 61 |
Manufacturer Part No. | PVM141ER12GS02AAB2311000CA0A |
Flow Compensator Setting | 11 Bar |
Valve Plate | Electric Motor Speeds |
Control Type | Pressure & Flow Compensator w/Bleed Orifice |
Flow @ RPM | 35 gpm @ 1000 rpm, 42 gpm @ 1200 rpm, 53 gpm @ 1500 rpm, 63 gpm @ 1800 rpm |
Origin | Axial Piston Pumps |
Pump Type | Open Circuit Axial |
Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
Shaft Description | SAE C-C |
Series | PVM141 |
RPM [Max] | 1800 rpm |
Weight | 145.0 LB |
