
- PVM020 Series Industrial Axial Piston Pump
- CW Rotation
- 5/8 in 9 Tooth Splined Shaft
- SAE A, 2 Bolt w/3 1/4 in Pilot
- 9 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Process industry machines
- Automotive transfer lines
- Metal die casters
- Blow molding machines
- Entertainment rides
- Tube forming and bending
- Flight simulators
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
Spline Description | 16/32 |
Model No. | PVM020ER03AE01AAA23000000A0A |
RPM [Max] | 1800 rpm |
Paint | Standard Blue Paint |
Shaft Description | SAE A |
Series | PVM020 |
Bolt Circle Dia. | 4 3/16 in |
Shaft Type | 9 Tooth Splined |
Shaft Details | 9T-16/32 |
Control Type | Pressure Compensator |
Outlet Port | SAE-12 |
Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
Pump Type | Open Circuit Axial |
Seal Material | Buna-N |
Mounting Flange | SAE A, 2 Bolt |
HP @ 1,800 rpm [Max] | 18 hp |
Pilot Diameter | 3.25 in |
Shaft Dia. | 0.625 in |
Port Type | Tube Ports |
Flow @ RPM | 5 gpm @ 1000 rpm, 6 gpm @ 1200 rpm, 8 gpm @ 1500 rpm, 9 gpm @ 1800 rpm |
Key | N/A |
Rotation | Right Hand (CW) |
Pressure Compensator Setting | 230 Bar |
Shaft Length | 37 mm |
Manufacturer Part No. | PVM020ER03AE01AAA23000000A0A |
Flow Compensator Setting | None |
Origin | Axial Piston Pumps |
Operating Pressure [Max] | 4000 psi |
Valve Plate | Electric Motor Speeds |
Inlet Port | SAE-20 |
Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
Displacement (in³/rev) | 1.29 |
Port Location | End Port |
Weight | 42.0 LB |
