
- PVM131 Series Industrial Axial Piston Pump
- CW Rotation
- 1.48 in 17 Tooth Splined Shaft
- SAE C, 4 Bolt w/5 in Pilot
- 57 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
Manufacturer Part No. | PVM131ER12GS02AAA28000000A0A |
Rotation | Right Hand (CW) |
Pilot Diameter | 5 in |
Origin | Axial Piston Pumps |
Inlet Port | 2 1/2 in 4-Bolt Flange/Code 61 |
Displacement (in³/rev) | 8 |
Paint | Standard Blue Paint |
Pump Type | Open Circuit Axial |
Operating Pressure [Max] | 5000 psi |
Spline Description | 12/24 |
Shaft Details | 17T-12/24 |
Control Type | Pressure Compensator |
Seal Material | Buna-N |
Shaft Type | 17 Tooth Splined |
Port Type | Flange Ports |
Shaft Description | SAE C-C |
Port Location | Side Port |
Series | PVM131 |
Bolt Circle Dia. | 6 3/8 in |
Flow Compensator Setting | None |
Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
HP @ 1,800 rpm [Max] | 152 hp |
RPM [Max] | 1800 rpm |
Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
Key | N/A |
Flow @ RPM | 31 gpm @ 1000 rpm, 37 gpm @ 1200 rpm, 47 gpm @ 1500 rpm, 57 gpm @ 1800 rpm |
Valve Plate | Electric Motor Speeds |
Mounting Flange | SAE C, 4 Bolt |
Shaft Length | 54 mm |
Model No. | PVM131ER12GS02AAA28000000A0A |
Pressure Compensator Setting | 280 Bar |
Outlet Port | 1 1/4 in 4-Bolt Flange/Code 62 |
Shaft Dia. | 1.48 in |
Weight | 145.0 LB |
