
- PVM098 Series Industrial Axial Piston Pump
- CW Rotation
- 1 1/2 in Keyed Shaft
- SAE C, 4 Bolt w/5 in Pilot
- 45 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
Key | 3/8 in |
Operating Pressure [Max] | 5000 psi |
Paint | Standard Blue Paint |
Port Type | Flange Ports |
RPM [Max] | 1800 rpm |
Pilot Diameter | 5 in |
Shaft Length | 2.13 in |
Family Name | PVM Series Industrial Piston Pump |
Shaft Dia. | 1.5 in |
Inlet Port | 2.5 in SAE 4-Bolt Flange (Code 61) |
Series | PVM098 |
Model No. | PVM098ER10GS02AAA2300000AA0A |
Shaft Description | SAE C-C |
Seal Material | Buna-N |
HP @ 1,800 rpm [Max] | 118 hp |
Flow Compensator Setting | None |
Rotation | Right |
Origin | Axial Piston Pumps |
Outlet Port | 1 in SAE 4-Bolt Flange (Code 61) |
Spline Description | N/A |
Control Type | Pressure Compensator |
Displacement (in³/rev) | 6 |
Pressure Compensator Setting | 230 Bar |
Shaft Type | Straight Keyed |
Mounting Flange | SAE C, 4-Bolt |
Manufacturer Part No. | PVM098ER10GS02AAA2300000AA0A |
Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
Pump Type | Open Circuit Axial |
Auxiliary Mounting Pad | SAE A, 2 Bolt, 9 Tooth Spline |
Port Location | Side |
Flow @ RPM | 24.3 gpm @ 1000 rpm, 29.6 gpm @ 1200 rpm, 37 gpm @ 1500 rpm, 45 gpm @ 1800 rpm |
Valve Plate | Electric Motor Speeds |
Bolt Circle Dia. | 6 3/8 in |
Weight | 121.0 LB |
