
- PVM050 Series Mobile Axial Piston Pump
- CW Rotation
- 0.86 in 13 Tooth Splined Shaft
- SAE B, 2 Bolt w/4 in Pilot
- 31 gal/min @ 2,400 rpm
applications
- Chemical applicator trucks
- Railroad equipment
- Container handling, all-terrain, and truck cranes
- Mining machinery and tunnel boring equipment
- Utility boom, off-road dump, and refuse trucks
- Material handling trucks and rough terrain fork lifts
- Concrete and asphalt pavers
- Feller/bunchers, forwarders, and log loaders
- Mini-excavators
features
- Inlet and outlet gauge ports and adjustable maximum displacement stops - standards
- Long pump life
- Quiet pump operation
- Astonishingly low 4% pressure ripple
- Flexibility in machine design
- Design promotes leak-free system
RPM [Max] | 1800 rpm, 2600 rpm |
Shaft Type | 13 Tooth Splined |
Rotation | Right Hand (CW) |
Paint | Standard Blue Paint |
Shaft Dia. | 0.86 in |
Shaft Description | SAE B |
Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
Flow @ RPM | 31 gpm @ 2400 rpm |
Port Type | Tube Ports |
Inlet Port | SAE-24 |
Spline Description | 16/32 |
Pressure Compensator Setting | 230 Bar |
Origin | Axial Piston Pumps |
Mounting Flange | SAE B, 2 Bolt |
Flow Compensator Setting | None |
Displacement (in³/rev) | 3.05 |
Valve Plate | Mobile Equipment |
Pump Type | Open Circuit Axial |
Pilot Diameter | 4 in |
Bolt Circle Dia. | 5 3/4 in |
Model No. | PVM050MR07CE01AAA23000000A0A |
Port Location | End Port |
Shaft Length | 33 mm |
Outlet Port | SAE-16 |
Control Type | Pressure Compensator |
Seal Material | Buna-N |
Series | PVM050 |
Shaft Details | 13T-16/32 |
Manufacturer Part No. | PVM050MR07CE01AAA23000000A0A |
Key | N/A |
Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
Operating Pressure [Max] | 4000 psi |
Weight | 79.0 LB |
