
- PVM045 Series Industrial Axial Piston Pump
- CW Rotation
- 7/8 in Keyed Shaft
- SAE B, 2 Bolt w/4 in Pilot
- 20 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
Port Type | Flange Ports |
Manufacturer Part No. | PVM045ER05CS02AAA0700000AA0A |
Pressure Compensator Setting | 70 Bar |
Seal Material | Buna-N |
HP @ 1,800 rpm [Max] | 55 hp |
RPM [Max] | 1800 rpm |
Paint | Standard Blue Paint |
Control Type | Pressure Compensator |
Inlet Port | 2 in 4-Bolt Flange/Code 61 |
Port Location | Side Port |
Rotation | Right Hand (CW) |
Model No. | PVM045ER05CS02AAA0700000AA0A |
Shaft Type | Straight Keyed |
Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
Spline Description | N/A |
Displacement (in³/rev) | 2.75 |
Series | PVM045 |
Flow @ RPM | 11 gpm @ 1000 rpm, 13 gpm @ 1200 rpm, 17 gpm @ 1500 rpm, 20 gpm @ 1800 rpm |
Shaft Dia. | 0.875 in |
Flow Compensator Setting | None |
Pump Type | Open Circuit Axial |
Bolt Circle Dia. | 5 3/4 in |
Mounting Flange | SAE B, 2 Bolt |
Shaft Length | 1 5/16 in |
GPM @ Speed | 20 gpm @ 1800 rpm |
Pilot Diameter | 4 in |
Auxiliary Mounting Pad | SAE A, 2 Bolt, 9 Tooth Spline |
Operating Pressure [Max] | 5000 psi |
Outlet Port | 1 in 4-Bolt Flange/Code 61 |
Shaft Description | SAE B |
Valve Plate | Electric Motor Speeds |
Origin | Axial Piston Pumps |
Key | 1/4 in |
Weight | 52.0 LB |
